Zoro Homepage

Multi-Conductor Cable, AWM, 18 AWG, 9 C, Chrome, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # 8469 0605000

  • Zoro # G1166603


product price: $8.29
/ea
Sold in multiples of 25 for $207.25

Key Features

Trade Designation
AWM
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8469 0605000
Zoro #
G1166603
UPC #
612825208488
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
5000 ft
Outside Dia.
0.364 in
Insulation Thickness (In.)
0.017 in
Jacket Thickness (In.)
0.037 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2598; UL 1685 FT4 Loading
Insulation Material
PVC
Insulated / Uninsulated
Insulated
NEC Article and Type
CMG
Stranding
19 x 30
Shielded
Unshielded
Temp. Rating
60°C
NEC Rating
NEC CMG
Screen/Shield
No
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.