Multi-Conductor Cable, AWM, 20 AWG, 2 C, Beige, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9154 2901000

  • Zoro # G1171433


product price: $2.89
/ea
Sold in multiples of 25 for $72.25

Key Features

Trade Designation
AWM
Wire Size
20 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9154 2901000
Zoro #
G1171433
UPC #
612825224761
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
1000 ft
Outside Dia.
0.198 in
Insulation Thickness (In.)
0.014 in
Jacket Thickness (In.)
0.031 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Beige
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL 1685 FT4 Loading
Shielding
Foil, Copper Tape
Insulated / Uninsulated
Insulated
Shielded
Shielded
Temp. Rating
80°C
Stranding
7 x 28
Insulation Material
PVC
NEC Article and Type
CMG
Plenum
General Purpose
NEC Rating
NEC CMG
Impedance
36 Ohm Nominal Impedance
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
Yes
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.