Multi-Conductor Cable, AWM, 20 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 10,000 ft

  • Mfr # 8762 06010000

  • Zoro # G1167477


product price:  $2.69
/ea
Sold in multiples of 25 for $67.25

Key Features

Trade Designation
AWM
Wire Size
20 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8762 06010000
Zoro #
G1167477
UPC #
612825215387
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
10,000 ft
Outside Dia.
0.204 in
Jacket Thickness (In.)
0.028 in
Insulation Thickness (In.)
0.016 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2092; UL 1685 UL loading
Insulated / Uninsulated
Insulated
Insulation Material
Polyethylene
NEC Article and Type
CM
Shielded
Shielded
Stranding
7 x 28
Temp. Rating
60°C
Shielding
Foil, Copper Tape
NEC Rating
UL LISTED ART 800
Nom. Capacitance (Pf/Ft.)
27
Screen/Shield
Yes
Construction
Overall Shield & Drain
Plenum
General Purpose
Impedance
56 Ohm Nominal Impedance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.