
Multi-Conductor Cable, AWM, 20 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 8762MN 0081000
Zoro # G1163137
product price: $2.35
/ea
Sold in multiples of 25 for $58.75
Key Features
Trade Designation
AWM
Wire Size
20 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8762MN 0081000
Zoro #
G1163137
UPC #
612825382676
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CSA FT2; UL AWM 2937
Insulation Material
Polypropylene
Stranding
26 x 34
Shielded
Shielded
Insulated / Uninsulated
Insulated
Shielding
Foil, Copper Tape
Temp. Rating
80°C
Construction
Indivl/Foil Side & Drain Out
Plenum
General Purpose
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.