Multi-Conductor Cable, AWM, 22 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8441 0101000

  • Zoro # G1154238


product price:  $2.39
/ea
Sold in multiples of 250 for $597.50

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8441 0101000
Zoro #
G1154238
UPC #
612825207191
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.194 in
Jacket Thickness (In.)
0.025 in
Insulation Thickness (In.)
0.015 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2095; UL 1685 FT4 Loading
Insulation Material
PVC
Shielded
Shielded
Temp. Rating
80°C
Stranding
7 x 30
Shielding
Braid
Insulated / Uninsulated
Insulated
NEC Article and Type
CMG
Plenum
General Purpose
Screen/Shield
Yes
NEC Rating
UL LISTED ART 800
Impedance
45 Ohm Nominal Impedance
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.