
Multi-Conductor Cable, AWM, 22 AWG, 2 C, Chrome, PVC, Solid, 150V AC, Indoor, 1000 ft
Mfr # 8740 060U1000
Zoro # G1155202
product price: $1.35
/eaSold in multiples of 25 for $33.75
Key Features
Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Solid
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8740 060U1000
Zoro #
G1155202
UPC #
612825214854
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.156 in
Insulation Thickness (In.)
0.01 in
Jacket Thickness (In.)
0.032 in
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
150V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; CSA FT4; UL AWM 2576; UL 1685 FT4 Loading
Insulated / Uninsulated
Insulated
NEC Article and Type
CMG
Temp. Rating
80°C
Shielded
Unshielded
Insulation Material
PVC
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.