Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, 22 AWG, 25 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # B9948

  • Zoro # G5743404


product price: $27.49
/ea
Sold in multiples of 25 for $687.25

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
25
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9948
Zoro #
G5743404
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.41 in
Insulation Thickness (In.)
0.011 in
Jacket Thickness (In.)
0.04 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
25
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2464
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Shielded
Shielded
Temp. Rating
80°C
Nom. Capacitance (Pf/Ft.)
35
NEC Rating
NEC CMG
Construction
Overall Foil & Braid
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
Yes
Plenum
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.