Multi-Conductor Cable, AWM, 22 AWG, 3 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8735 0601000

  • Zoro # G1145698


product price: $5.85
/ea
Sold in multiples of 25 for $146.25

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8735 0601000
Zoro #
G1145698
UPC #
612825214786
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.202 in
Jacket Thickness (In.)
0.025 in
Insulation Thickness (In.)
0.015 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2095; UL1685 UL Loading
Shielded
Shielded
Temp. Rating
80°C
Stranding
7 x 30
Shielding
Braid
Insulated / Uninsulated
Insulated
Insulation Material
PVC
NEC Article and Type
CMG
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
34
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
Construction
Overall Shield & Drain
NEC Rating
NEC CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.