
Multi-Conductor Cable, AWM, 22 AWG, 3 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 8771 0601000
Zoro # G1144824
product price: $830.99
/ea
Sold in multiples of 1000 for $830,990.00
Free Shipping & Returns
Key Features
Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8771 0601000
Zoro #
G1144824
UPC #
612825215714
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; CSA FT1; UL AWM 2093; UL 1685 UL loading
NEC Article and Type
CM
Shielding
Foil, Copper Tape
Insulated / Uninsulated
Insulated
Shielded
Shielded
Stranding
7 x 30
Insulation Material
Polyethylene
Temp. Rating
60°C
NEC Rating
UL LISTED ART 800
Construction
Overall Shield & Drain
Plenum
General Purpose
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.