Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, 22 AWG, 4 C, Chrome, PVC, Solid, 300V AC, Indoor, 1000 ft

  • Mfr # 9302 0601000

  • Zoro # G1167556


product price: $3.55
/ea
Sold in multiples of 25 for $88.75

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9302 0601000
Zoro #
G1167556
UPC #
612825227267
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.244 in
Jacket Thickness (In.)
0.032 in
Insulation Thickness (In.)
0.013 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL1685 FT4 Loading
Temp. Rating
80°C
Shielding
Foil, Copper Tape
NEC Article and Type
CMG
Shielded
Shielded
Insulation Material
PVC
Insulated / Uninsulated
Insulated
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Nom. Capacitance (Pf/Ft.)
35
Construction
Overall Shield & Drain
Screen/Shield
Yes
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.