
Multi-Conductor Cable, AWM, 22 AWG, 4 C, Chrome, PVC, Stranded, 150V AC, Indoor, 1000 ft
Mfr # 9744 0601000
Zoro # G1155568
product price: $2.69
/eaSold in multiples of 250 for $672.50
Key Features
Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9744 0601000
Zoro #
G1155568
UPC #
612825258063
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.233 in
Jacket Thickness (In.)
0.032 in
Insulation Thickness (In.)
0.01 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.