Shop BELDEN
See all product information
Create Account
Multi-Conductor Cable, AWM, 22 AWG, 4 C, Chrome, PVC, Stranded, 300V AC, Indoor, 5000 ft
- Mfr # 8444 0605000
- Zoro # G1170785
product price:Â
$
2.49
/ea
Sold in multiples of 25 for
$62.25
Key Features
Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8444 0605000
- Zoro #
- G1170785
- UPC #
- 612825207436
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Trade Designation
- AWM
- Number of Conductors
- 4
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Chrome
- Location
- Indoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CMG; UL AWM 2576; UL 1685 FT4 Loading
- Shielded
- Unshielded
- Insulated / Uninsulated
- Insulated
- Stranding
- 7 x 30
- NEC Article and Type
- CMG
- Insulation Material
- PVC
- Temp. Rating
- 80°C
- CSA
- FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
- Screen/Shield
- No
- Plenum
- General Purpose
- NEC Rating
- NEC CMG
Dimensions
- Wire Size
- 22 AWG
- Length
- 5000 ft
- Outside Dia.
- 0.185 in
- Jacket Thickness (In.)
- 0.032 in
- Insulation Thickness (In.)
- 0.01 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.