Multi-Conductor Cable, AWM, 22 AWG, 4 C, Red, Rubber, Stranded, 600V AC, Indoor, 500 ft

  • Mfr # 83396 002500

  • Zoro # G1154387


product price: $31.15
/ea
Sold in multiples of 25 for $778.75

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83396 002500
Zoro #
G1154387
UPC #
612825204633
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
500 ft
Outside Dia.
0.217 in
Jacket Thickness (In.)
0.03 in
Insulation Thickness (In.)
0.015 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Red
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL AWM 4516; VW-1 (Singles)
Shielding Material
Bi-Laminate (Alum and Poly)
Temp. Rating
150°C
Stranding
7 x 30
Shielded
Shielded
Fire Rating - Data Cable
Plenum
Insulation Material
Fluorinated Ethylene Propylene
Shielding
Foil, Copper Tape
Insulated / Uninsulated
Insulated
Construction
Overall Shield & Drain
Screen/Shield
Yes
Plenum
General Purpose
Nom. Capacitance (Pf/Ft.)
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.