Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, 22 AWG, 6 C, Chrome, PVC, Stranded, 30V AC, Indoor, 5000 ft

  • Mfr # 8777 0605000

  • Zoro # G1170934


product price: $4.95
/ea
Sold in multiples of 25 for $123.75

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8777 0605000
Zoro #
G1170934
UPC #
612825216155
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Outside Dia.
0.273 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
Insulated / Uninsulated
Insulated
Temp. Rating
80°C
Stranding
7 x 30
Shielding
Foil
NEC Article and Type
CM
Shielding Material
Bi-Laminate (Alum and Poly)
Insulation Material
Polypropylene
Shielded
Shielded
Screen/Shield
Yes
Nom. Imped. (Ohms)
50 ohm
NEC Rating
UL LISTED ART 800
Nom. Capacitance (Pf/Ft.)
30
Plenum
General Purpose
Construction
Indivl/Foil Side & Drain In
Nom. Vel of Prop.
0.66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products