Multi-Conductor Cable, AWM, 22 AWG, 8 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8304 0601000

  • Zoro # G1163758


product price:  $8.15
/ea
Sold in multiples of 25 for $203.75

Key Features

Trade Designation
AWM
Wire Size
22 AWG
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8304 0601000
Zoro #
G1163758
UPC #
612825202196
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.32 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL 1685 FT4 Loading
NEC Article and Type
CMG
Shielding
Foil, Braid
Stranding
7 x 30
Insulation Material
Semi-Rigid Polyvinyl Chloride
Shielding Material
Tinned Copper
Temp. Rating
80°C
Insulated / Uninsulated
Insulated
Shielded
Shielded
NEC Rating
NEC CMG
Nom. Imped. (Ohms)
70 ohm
Nom. Capacitance (Pf/Ft.)
35
Nom. Vel of Prop.
0.6
Screen/Shield
Yes
Construction
Overall Foil & Braid
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.