
Multi-Conductor Cable, AWM, 22 AWG, Violet, 1000 ft
Mfr # B9921-7
Zoro # G5740263
product price: $1.15
/eaSold in multiples of 250 for $287.50
Key Features
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Length
1000 ft
Jacket Color
Violet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B9921-7
Zoro #
G5740263
UPC #
-
Country of Origin
Unknown
Dimensions
Length
1000 ft
Wire Size
22 AWG
Details
Item
Multi-Conductor Cable
Conductor Material
Copper
Trade Designation
AWM
Number of Conductors
1
Jacket Color
Violet
Jacket Material
PVC
Voltage
300V
Location
Indoor
Conductor Design
Stranded
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.