Multi-Conductor Cable, AWM, 24 AWG, 2 C, Chrome, PVC, Stranded, 30V AC, Indoor, 1000 ft

  • Mfr # 9841 0601000

  • Zoro # G1157196


product price: $4.49
/ea
Sold in multiples of 1000 for $4,490.00

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9841 0601000
Zoro #
G1157196
UPC #
612825259459
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 UL loading
Insulated / Uninsulated
Insulated
Features
Stranded
Temp. Rating
80°C
Stranding
7 x 32
NEC Article and Type
CM
Shielded
Shielded
Insulation Material
Polyethylene
Shielding Material
Tinned Copper
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
Construction
Overall Foil & Braid
Plenum
General Purpose
Impedance
120 Ohm Nominal Impedance
NEC Rating
UL LISTED ART 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.