Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, AWM, 24 AWG, 2 C, Chrome, PVC, Stranded, 30V AC, Indoor, 500 ft

  • Mfr # 9841 060500

  • Zoro # G1168046


product price: $4.49
/ea
Sold in multiples of 500 for $2,245.00

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9841 060500
Zoro #
G1168046
UPC #
612825259473
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
500 ft

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 UL loading
NEC Article and Type
CM
Insulated / Uninsulated
Insulated
Stranding
7 x 32
Temp. Rating
80°C
Shielding Material
Beldfoil, Aluminum/Polyester, Tinned Copper Braid
Shielded
Shielded
Insulation Material
Polyethylene
Features
Bendable, Bi-laminate Shielding, Noise Protection, Stranded
Insulation Color
White/Blue, Blue/White
Connector Type on First End
Bare Wire
Device Supported
POS Device, Computer
Impedance
120 Ohm Nominal Impedance
Construction
Overall Isolated From Indv
Plenum
General Purpose
NEC Rating
UL LISTED ART 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.