Multi-Conductor Cable, AWM, 24 AWG, 25 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8342 0601000

  • Zoro # G1163207


product price: $16.15
/ea
Sold in multiples of 25 for $403.75

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
25
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8342 0601000
Zoro #
G1163207
UPC #
612825204688
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.405 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
25
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; CSA AWM I A; UL AWM 2464; UL 1685 FT4 Loading
Insulation Material
Semi-Rigid Polyvinyl Chloride
Shielding Material
Tinned Copper
Shielding
Foil, Braid
Shielded
Shielded
NEC Article and Type
CMG
Temp. Rating
80°C
Stranding
7 x 32
Insulated / Uninsulated
Insulated
Screen/Shield
Yes
No. of Pairs
12 & 1/2
Plenum
General Purpose
Nom. Imped. (Ohms)
75 ohm
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Nom. Capacitance (Pf/Ft.)
30
NEC Rating
NEC CMG
Nom. Vel of Prop.
0.6
Construction
Special Construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.