Multi-Conductor Cable, AWM, 24 AWG, 4 C, Chrome, PVC, Stranded, 300V, 30V, Indoor, 10,000 ft

  • Mfr # 9729 06010000

  • Zoro # G1158368


product price:  $4.64
/ea
Sold in multiples of 250 for $1,160.00

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9729 06010000
Zoro #
G1158368
UPC #
612825257554
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
10,000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V, 30V
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL AWM 2919; UL 1685 FT4 Loading
Insulated / Uninsulated
Insulated
Insulation Material
Polyethylene
Shielding Material
Bi-Laminate (Alum and Poly)
Stranding
7 x 32
Shielding
Foil
Shielded
Shielded
Temp. Rating
60°C
NEC Article and Type
CM
Screen/Shield
Yes
Construction
Indivl/Foil Side & Drain In
Plenum
General Purpose
Impedance
100 Ohm Nominal Impedance
NEC Rating
UL LISTED ART 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.