Zoro Homepage

Multi-Conductor Cable, AWM, 24 AWG, 4 C, Gray, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # B9502

  • Zoro # G5742022


product price: $2.59
/ea
Sold in multiples of 25 for $64.75

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9502
Zoro #
G5742022
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
5000 ft
Outside Dia.
0.222 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2464
Shielded
Shielded
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Temp. Rating
80°C
Screen/Shield
Yes
Nom. Imped. (Ohms)
75 ohm
Nom. Vel of Prop.
0.6
Nom. Capacitance (Pf/Ft.)
30
No. of Pairs
2
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Construction
Overall Shield & Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.