Multi-Conductor Cable, AWM, 24 AWG, 5 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # B9535

  • Zoro # G5747823


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9535
Zoro #
G5747823
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.189 in
Jacket Thickness (In.)
0.032 in
Insulation Thickness (In.)
0.01 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2464
Temp. Rating
80°C
Stranding
7x32
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Shielded
Shielded
Screen/Shield
Yes
Plenum
General Purpose
Nom. Capacitance (Pf/Ft.)
33
Shield Coverage
1
Construction
Overall Shield & Drain
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.