Multi-Conductor Cable, AWM, 24 AWG, 50 C, Chrome, PVC, Stranded, 300V AC, Indoor, 500 ft

  • Mfr # 9619 060500

  • Zoro # G1154353


product price:  $84.99
/ea
Sold in multiples of 25 for $2,124.75
Additional $4.80 delivery surcharge applies per item.
See details

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9619 060500
Zoro #
G1154353
UPC #
612825256632
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
500 ft
Outside Dia.
0.485 in
Jacket Thickness (In.)
0.035 in
Insulation Thickness (In.)
0.01 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
50
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL 1685 FT4 Loading
Insulated / Uninsulated
Insulated
Shielding Material
Tinned Copper
Shielding
Foil, Braid
Stranding
7 x 32
NEC Article and Type
CMG
Temp. Rating
80°C
Shielded
Shielded
Insulation Material
Semi-Rigid Polyvinyl Chloride
Construction
Overall Shield & Drain
NEC Rating
NEC CMG
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Nom. Capacitance (Pf/Ft.)
30
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.