Shop BELDEN
See all product information
Create Account
Multi-Conductor Cable, AWM, 24 AWG, 7 C, Gray, PVC, Stranded, 30V AC, Indoor, 1000 ft
- Mfr # B9932
- Zoro # G5741733
product price:Â
$
6.29
/ea
Sold in multiples of 25 for
$157.25
Key Features
Trade Designation
AWM
Wire Size
24 AWG
Number of Conductors
7
Conductor Design
Stranded
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B9932
- Zoro #
- G5741733
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Trade Designation
- AWM
- Number of Conductors
- 7
- Conductor Design
- Stranded
- Jacket Material
- PVC
- Jacket Color
- Gray
- Location
- Indoor
- Voltage
- 30V AC
- Conductor Material
- Copper
- Standards
- UL 2919
- Insulation Material
- Fpe-Foamed Polyethylene
- Temp. Rating
- 80°C
- Shielded
- Shielded
- NEC Rating
- UL LISTED ART 800
- Plenum
- General Purpose
- Construction
- Overall Shield & Drain
- Nom. Capacitance (Pf/Ft.)
- 12
- Nom. Vel of Prop.
- 0.78
- Screen/Shield
- Yes
Dimensions
- Wire Size
- 24 AWG
- Length
- 1000 ft
- Outside Dia.
- 0.265 in
- Insulation Thickness (In.)
- 0.0145 in
Description
24-7C STR TNC DATALENE FOIL+, 65% BRD SHD PVC JKT CM 80C, 1000FT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.