Multi-Conductor Cable, AWM, 24 AWG, 8 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9504 0601000
  • Zoro # G1153854
product price: 
$
4.19
/ea
Sold in multiples of 25 for $104.75

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9504 0601000
Zoro #
G1153854
UPC #
612825254270
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.265 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; CSA AWM I/II A; UL AWM 2464; UL 1685 FT4 Loading
Stranding
7 x 32
Insulation Material
Semi-Rigid Polyvinyl Chloride
Shielding
Foil, Copper Tape
NEC Article and Type
CMG
Shielded
Shielded
Insulated / Uninsulated
Insulated
Temp. Rating
80°C
Construction
Overall Shield & Drain
NEC Rating
NEC CMG
Nom. Imped. (Ohms)
75 ohm
Nom. Vel of Prop.
0.6
Nom. Capacitance (Pf/Ft.)
30
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
Screen/Shield
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.