Multi-Conductor Cable, AWM, 24 AWG, 8 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9538 0601000

  • Zoro # G1153818


product price:  $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Trade Designation
AWM
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9538 0601000
Zoro #
G1153818
UPC #
612825255352
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.224 in
Jacket Thickness (In.)
0.032 in
Insulation Thickness (In.)
0.01 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL AWM 2464; UL 1685 FT4 Loading
Temp. Rating
80°C
Insulation Material
Semi-Rigid Polyvinyl Chloride
Shielding
Foil, Copper Tape
Insulated / Uninsulated
Insulated
NEC Article and Type
CMG
Stranding
7 x 32
Shielded
Shielded
Nom. Capacitance (Pf/Ft.)
33
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
Screen/Shield
Yes
Construction
Overall Shield & Drain
NEC Rating
NEC CMG
Shield Coverage
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.