Multi-Conductor Cable, AWM, 26 AWG, 4 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 1211A 0101000

  • Zoro # G1158255


product price:  $7.79
/ea
Sold in multiples of 25 for $194.75

Key Features

Trade Designation
AWM
Wire Size
26 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1211A 0101000
Zoro #
G1158255
UPC #
612825108443
Country of Origin
Unknown

Dimensions

Wire Size
26 AWG
Length
1000 ft
Outside Dia.
0.195 in
Insulation Thickness (In.)
0.015 in
Jacket Thickness (In.)
0.036 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL AWM 2464; VW-1
Shielding
Foil, Copper Tape
Temp. Rating
90°C
Insulation Material
PVC
NEC Article and Type
CL2X
Shielded
Shielded
Insulated / Uninsulated
Insulated
Stranding
7 x 34
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 725 CL2 LIMITED
Nom. Capacitance (Pf/Ft.)
26
Screen/Shield
Yes
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.