Multi-Conductor Cable, AWM, 28 AWG, 10 C, Chrome, PVC, Stranded, 30V AC, Indoor, 1000 ft

  • Mfr # 9807 0601000

  • Zoro # G1161667


product price: $12.95
/ea
Sold in multiples of 25 for $323.75

Key Features

Trade Designation
AWM
Wire Size
28 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9807 0601000
Zoro #
G1161667
UPC #
612825258858
Country of Origin
Unknown

Dimensions

Wire Size
28 AWG
Length
1000 ft
Outside Dia.
0.24 in

Details

Item
Multi-Conductor Cable
Trade Designation
AWM
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
30V AC
Conductor Material
Copper
Standards
UL AWM 2960; UL 1685 FT4 Loading
Shielded
Shielded
Stranding
7 x 36
Shielding
Foil, Braid
Insulation Material
Polypropylene
Temp. Rating
60°C
Insulated / Uninsulated
Insulated
Shielding Material
Tinned Copper
NEC Article and Type
CL2
Nom. Imped. (Ohms)
100 ohm
Nom. Capacitance (Pf/Ft.)
15.5
Plenum
General Purpose
Construction
Overall Isolated From Indv
Nom. Vel of Prop.
0.66
Screen/Shield
Yes
NEC Rating
UL LISTED ART 725 CLASS 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.