
Multi-Conductor Cable, FPLR, 14 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 5100UE 008U1000
Zoro # G1154773
product price: $1.15
/ea
Sold in multiples of 1000 for $1,150.00
Key Features
Trade Designation
FPLR
Wire Size
14 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5100UE 008U1000
Zoro #
G1154773
UPC #
612825423317
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
FPLR
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL1666 Riser
Stranding
19 x 27
Insulation Material
Polypropylene
Insulated / Uninsulated
Insulated
Shielded
Unshielded
Temp. Rating
75°C
NEC Article and Type
CL3R, FPLR
Fire Rating - Data Cable
Riser
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.