Zoro Homepage

Multi-Conductor Cable, RG, 11 AWG, 1 C, Black, Polyethylene, Stranded, 600V, Outdoor, 1000 ft

  • Mfr # B9888

  • Zoro # G5743185


product price: $33.59
/ea
Sold in multiples of 250 for $8,397.50
Item requires special delivery charges. A $0.44 per item surcharge will be applied.

Key Features

Trade Designation
RG
Wire Size
11 AWG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9888
Zoro #
G5743185
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
11 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
RG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
Polyethylene
Jacket Color
Black
Location
Outdoor
Voltage
600V
Conductor Material
Copper
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Impedance
50 Ohm Nominal Impedance
CSA
FT1 VERTICAL FLAME TEST
Plenum
General Purpose (Cm, Cmg, Cmx)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.