
Multi-Conductor Cable, RG, 13 AWG, 1 C, Black, PVC, Stranded, 300V AC, Indoor/Outdoor, 1000 ft
Mfr # B8237
Zoro # G4100906
product price:Â $5.29
/ea
Sold in multiples of 250 for $1,322.50
Key Features
Trade Designation
RG
Wire Size
13 AWG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8237
Zoro #
G4100906
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
13 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
RG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
CSA
FT1 VERTICAL FLAME TEST
Impedance
52 Ohm Nominal Impedance
Plenum
General Purpose (Cm, Cmg, Cmx)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.