Zoro Homepage

Multi-Conductor Cable, RG, 25 AWG, 1 C, Gray, PVC, Solid, 300V AC, Indoor, 1000 ft

  • Mfr # B7805R

  • Zoro # G5784878


product price: $2.19
/ea
Sold in multiples of 25 for $54.75

Key Features

Trade Designation
RG
Wire Size
25 AWG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7805R
Zoro #
G5784878
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
25 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
RG
Number of Conductors
1
Conductor Design
Solid
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed, EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE)
Fire Rating - Data Cable
Riser
Flooded
Yes Is Flooded Over Braid
Impedance
50 Ohm Nominal Impedance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.