
Multi-Conductor Cable, TNC, 14 AWG, 4 C, Chrome, PVC, Stranded, 600V AC, Indoor, 1000 ft
Mfr # 8627 0601000
Zoro # G1152025
product price: $15.29
/ea
Sold in multiples of 25 for $382.25
Item requires special delivery charges. A $4.40 per item surcharge will be applied.
Key Features
Trade Designation
TNC
Wire Size
14 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8627 0601000
Zoro #
G1152025
UPC #
612825213697
Country of Origin
Unknown
Dimensions
Wire Size
14 AWG
Length
1000 ft
Outside Dia.
0.49 in
Jacket Thickness (In.)
0.045 in
Insulation Thickness (In.)
0.045 in
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL 1581 (VW-1)
Shielded
Unshielded
Temp. Rating
80°C
Insulation Material
PVC
Insulated / Uninsulated
Insulated
Stranding
19 x 27
Plenum
General Purpose
Screen/Shield
No
CSA
FT1 VERTICAL FLAME TEST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.