Multi-Conductor Cable, TNC, 16 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8780 0601000

  • Zoro # G1152034


product price: $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Trade Designation
TNC
Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8780 0601000
Zoro #
G1152034
UPC #
612825216315
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.28 in
Jacket Thickness (In.)
0.03 in
Insulation Thickness (In.)
0.023 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL1685 FT4 Loading
Insulated / Uninsulated
Insulated
NEC Article and Type
CMG
Stranding
19 x 29
Shielded
Shielded
Insulation Material
PVC
Temp. Rating
60°C
Screen/Shield
Yes
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
Impedance
37 Ohm Nominal Impedance
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
57
NEC Rating
NEC CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.