
Multi-Conductor Cable, TNC, 16 AWG, 2 C, Gray, PVC, Stranded, 600V AC, Indoor, 500 ft
Mfr # B8719-500
Zoro # G5785018
product price: $4.65
/eaSold in multiples of 250 for $1,162.50
Key Features
Trade Designation
TNC
Wire Size
16 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8719-500
Zoro #
G5785018
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
500 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL 20253
Insulation Material
Pe-Polyethylene
Temp. Rating
80°C
Shielded
Shielded
Screen/Shield
Yes
Impedance
65 Ohm Nominal Impedance
Plenum
General Purpose
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 725 CLASS 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.