Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, TNC, 16 AWG, 2 C, White, PVC, Stranded, 600V AC, Indoor, 1000 ft

  • Mfr # 9952 0091000

  • Zoro # G2685497


product price: $10.79
/ea
Sold in multiples of 25 for $269.75

Key Features

Trade Designation
TNC
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9952 0091000
Zoro #
G2685497
UPC #
612825265115
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.25 in
Insulation Thickness (In.)
0.012 in
Jacket Thickness (In.)
0.025 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
White
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL Listed
Insulation Material
PVC/Nylon
Shielded
Shielded
Stranding
19 x 29
Temp. Rating
105°C
Shielding
Braid
Insulated / Uninsulated
Insulated
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
57
Plenum
General Purpose
Screen/Shield
Yes
Spec Nbr Mil-Spec
TYPE E SHIELDED AND JACKET

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.