Multi-Conductor Cable, TNC, 16 AWG, 4 C, Gray, PVC, Stranded, 600V AC, Indoor, 1000 ft
Mfr # B8620
Zoro # G5785255
product price: $8.49
/eaSold in multiples of 25 for $212.25
Key Features
Trade Designation
TNC
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8620
Zoro #
G5785255
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.376 in
Jacket Thickness (In.)
0.042 in
Insulation Thickness (In.)
0.031 in
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL Listed
Insulation Material
Pvc-Polyvinyl Chloride
Temp. Rating
80°C
Shielded
Unshielded
Screen/Shield
No
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.