
Multi-Conductor Cable, TNC, 16 AWG, 5 C, Chrome, PVC, Stranded, 600V AC, Indoor, 1000 ft
Mfr # 9620 0601000
Zoro # G1162096
product price: $10.75
/eaSold in multiples of 25 for $268.75
Key Features
Trade Designation
TNC
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9620 0601000
Zoro #
G1162096
UPC #
612825256670
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.411 in
Insulation Thickness (In.)
0.031 in
Jacket Thickness (In.)
0.042 in
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
5
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
CSA FT1; UL 1581 (VW-1)
Insulation Material
PVC
Shielded
Unshielded
Stranding
19 x 29
Temp. Rating
80°C
Insulated / Uninsulated
Insulated
Screen/Shield
No
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.