
Multi-Conductor Cable, TNC, 16 AWG, 6 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 1000 ft
Mfr # B83706
Zoro # G5785815
product price: $26.95
/ea
Sold in multiples of 25 for $673.75
Key Features
Trade Designation
TNC
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B83706
Zoro #
G5785815
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.265 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.007 in
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed
Fire Rating - Data Cable
Plenum
Temp. Rating
200°C
Insulation Material
Fep-Fluorinated Ethylene Propylene
Shielded
Shielded
Screen/Shield
Yes
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
35
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.