Zoro Homepage

Multi-Conductor Cable, TNC, 16 AWG, 9 C, Gray, PVC, Stranded, 600V AC, Indoor, 1000 ft

  • Mfr # B9621

  • Zoro # G5740735


product price: $35.15
/ea
Sold in multiples of 25 for $878.75
Item requires special delivery charges. A $4.80 per item surcharge will be applied.

Key Features

Trade Designation
TNC
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B9621
Zoro #
G5740735
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
1000 ft
Outside Dia.
0.533 in
Insulation Thickness (In.)
0.031 in
Jacket Thickness (In.)
0.045 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL Listed
Insulation Material
Pvc-Polyvinyl Chloride
Temp. Rating
80°C
Shielded
Unshielded
CSA
FT1 VERTICAL FLAME TEST
Screen/Shield
No
Plenum
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.