Multi-Conductor Cable, TNC, 18 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9460 060U1000

  • Zoro # G1160766


product price: $3.99
/ea
Sold in multiples of 250 for $997.50

Key Features

Trade Designation
TNC
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9460 060U1000
Zoro #
G1160766
UPC #
612825253341
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.23 in
Insulation Thickness (In.)
0.019 in
Jacket Thickness (In.)
0.03 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL 1685 UL loading
Shielded
Shielded
Stranding
16 x 30
Shielding
Foil, Copper Tape
NEC Article and Type
CM
Insulation Material
Polyethylene
Temp. Rating
60°C
Insulated / Uninsulated
Insulated
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Construction
Overall Shield & Drain
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
24
Impedance
57 Ohm Nominal Impedance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.