Multi-Conductor Cable, TNC, 18 AWG, 2 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 1 ft

  • Mfr # 88760 00220000
  • Zoro # G1147685
product price: 
$
5.19
/ea
Sold in multiples of 25 for $129.75

Key Features

Trade Designation
TNC
Wire Size
18 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
FEP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88760 00220000
Zoro #
G1147685
UPC #
612825217305
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1 ft
Outside Dia.
0.146 in
Insulation Thickness (In.)
0.007 in
Jacket Thickness (In.)
0.014 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Insulation Material
Fluorinated Ethylene Propylene
NEC Article and Type
CMP
Shielding
Foil, Copper Tape
Shielded
Shielded
Stranding
19 x 30
Insulated / Uninsulated
Insulated
Fire Rating - Data Cable
Plenum
Temp. Rating
150°C
Impedance
29 Ohm Nominal Impedance
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
51

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.