Multi-Conductor Cable, TNC, 18 AWG, 3 C, Chrome, PVC, Stranded, 450V AC, Indoor, 1000 ft

  • Mfr # 8791 0601000

  • Zoro # G1153687


product price: $5.79
/ea
Sold in multiples of 25 for $144.75

Key Features

Trade Designation
TNC
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8791 0601000
Zoro #
G1153687
UPC #
612825216483
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
1000 ft
Outside Dia.
0.26 in
Jacket Thickness (In.)
0.028 in
Insulation Thickness (In.)
0.022 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
450V AC
Conductor Material
Copper
Standards
UL Listed
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Shielded
Shielded
Shielding
Serve, Spiral
Temp. Rating
80°C
Stranding
7 x 26
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
47
Plenum
General Purpose
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.