Multi-Conductor Cable, TNC, 18 AWG, 6 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 4000 ft

  • Mfr # 83656 0024000

  • Zoro # G1160443


product price:  $22.79
/ea
Sold in multiples of 25 for $569.75

Key Features

Trade Designation
TNC
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83656 0024000
Zoro #
G1160443
UPC #
612825205371
Country of Origin
Unknown

Dimensions

Wire Size
18 AWG
Length
4000 ft
Outside Dia.
0.234 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.007 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL 910)
Fire Rating - Data Cable
Plenum
Shielding Material
Tinned Copper
Stranding
19 x 30
Shielded
Shielded
Temp. Rating
150°C
NEC Article and Type
CMP
Shielding
Foil, Braid
Insulated / Uninsulated
Insulated
Insulation Material
Fluorinated Ethylene Propylene
Nom. Capacitance (Pf/Ft.)
33
Construction
Overall Shield & Drain
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.