
Multi-Conductor Cable, TNC, 18 AWG, 9 C, Gray, PVC, Stranded, 300V AC, Indoor, 500 ft
Mfr # B8690-500
Zoro # G5785176
product price: $7.15
/ea
Sold in multiples of 500 for $3,575.00
Key Features
Trade Designation
TNC
Wire Size
18 AWG
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8690-500
Zoro #
G5785176
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
500 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2464
Shielded
Unshielded
Temp. Rating
80°C
Insulation Material
Pvc-Polyvinyl Chloride
Screen/Shield
No
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.