Multi-Conductor Cable, TNC, 20 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # 8205 0605000
  • Zoro # G1164503
product price: 
$
1.75
/ea
Sold in multiples of 25 for $43.75

Key Features

Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8205 0605000
Zoro #
G1164503
UPC #
612825196020
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
5000 ft
Outside Dia.
0.18 in
Insulation Thickness (In.)
0.013 in
Jacket Thickness (In.)
0.025 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1685 FT4 Loading
Shielded
Unshielded
NEC Article and Type
CMG
Temp. Rating
60°C
Fire Rating - Data Cable
Plenum
Insulated / Uninsulated
Insulated
Insulation Material
PVC
Stranding
7 x 28
Plenum
General Purpose
NEC Rating
NEC CMG
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
No

Ratings & reviews