
Multi-Conductor Cable, TNC, 20 AWG, 3 C, Chrome, PVC, Stranded, 600V AC, Indoor, 1000 ft
Mfr # 8403 0601000
Zoro # G1165806
product price: $5.79
/eaSold in multiples of 25 for $144.75
Key Features
Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8403 0601000
Zoro #
G1165806
UPC #
612825206156
Country of Origin
Unknown
Dimensions
Wire Size
20 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL VW-1
Shielding Material
Tinned Copper
Stranding
19 x 32
Temp. Rating
80°C
Insulation Material
Polyethylene
Shielding
Braid
Insulated / Uninsulated
Insulated
Shielded
Shielded
Plenum
General Purpose
Construction
Overall Braid Shield
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.