Multi-Conductor Cable, TNC, 20 AWG, 3 C, White, PVC, Stranded, 600V AC, Indoor, 1000 ft

  • Mfr # 9963 0091000

  • Zoro # G2668575


product price: $8.79
/ea
Sold in multiples of 25 for $219.75

Key Features

Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9963 0091000
Zoro #
G2668575
UPC #
612825265252
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
1000 ft
Outside Dia.
0.21 in
Jacket Thickness (In.)
0.025 in
Insulation Thickness (In.)
0.011 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
White
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL Listed
Insulation Material
PVC/Nylon
Insulated / Uninsulated
Insulated
Stranding
19 x 32
Shielding
Braid
Shielded
Shielded
Temp. Rating
105°C
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
49
Plenum
General Purpose
Spec Nbr Mil-Spec
TYPE E SHIELDED AND JACKET
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.