Multi-Conductor Cable, TNC, 20 AWG, 7 C, Black, EPDM Rubber, Stranded, 600V AC, Indoor, 250 ft
- Mfr # 8427 010250
- Zoro # G1160048
product price:Â
$
13.49
/ea
Sold in multiples of 25 for
$337.25
Key Features
Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8427 010250
- Zoro #
- G1160048
- UPC #
- 612825206873
- Country of Origin
- Unknown
Dimensions
- Wire Size
- 20 AWG
- Length
- 250 ft
Details
- Item
- Multi-Conductor Cable
- Trade Designation
- TNC
- Number of Conductors
- 7
- Conductor Design
- Stranded
- Jacket Material
- EPDM Rubber
- Jacket Color
- Black
- Location
- Indoor
- Voltage
- 600V AC
- Conductor Material
- Copper
- Standards
- UL Listed
- Shielding Material
- Tinned Copper
- Shielding
- Braid
- Shielded
- Shielded
- Temp. Rating
- 90°C
- Stranding
- 26 x 34
- Insulation Material
- EPDM Rubber
- Insulated / Uninsulated
- Insulated
- Plenum
- General Purpose
- Screen/Shield
- Yes
- Construction
- Overall Braid Shield
- Impedance
- 52 Ohm Nominal Impedance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.