Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi-Conductor Cable, TNC, 20 AWG, 8 C, Chrome, PVC, Stranded, 400V AC, Indoor, 1000 ft

  • Mfr # 8725 0601000

  • Zoro # G1146312


product price: $11.35
/ea
Sold in multiples of 25 for $283.75

Key Features

Trade Designation
TNC
Wire Size
20 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8725 0601000
Zoro #
G1146312
UPC #
612825214625
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Length
1000 ft
Outside Dia.
0.336 in
Jacket Thickness (In.)
0.03 in
Insulation Thickness (In.)
0.015 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
8
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
400V AC
Conductor Material
Copper
Standards
UL VW-1
Insulated / Uninsulated
Insulated
Stranding
7 x 28
Insulation Material
Polypropylene
Shielded
Shielded
Shielding Material
Bi-Laminate (Alum and Poly)
Temp. Rating
105°C
Plenum
General Purpose
Construction
Indivl/Foil Side & Drain Out
Impedance
56 Ohm Nominal Impedance
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products